Beli metal band saw blade di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Keensaw Bandsaw Blade TPI 5/8Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- HAKANSSON M42 Metal Bandsaw Blade - TPI 4/6Deskripsi:M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.atribut:
- Teeth Per Inch: 4/6
- Keensaw Bandsaw Blade TPI 4/6atribut:
- Teeth Per Inch: 4/6
- Wipro Band Saw BladeDeskripsi:- Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longeratribut:
- Color: Black
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- LENOX Band Sawatribut:
- Material: Bi-Metal
- Tooth Type: Variable Tooth
- BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel)atribut:
- Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- IDEC NRAN Type circuit protector current tripatribut:
- Internal circuit: Series trip (current trip)
- Operation Method: Lever type
- Protection Method: Fluid electromagnetic trip method
- Rated Breaking Capacity (kA): (AC250V/DC65V)1
- Rated Voltage (V): AC250/DC65
- Type of Sign: Screw mounting
- Femi BandsawDeskripsi:TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
- HAKANSSON M42 Metal Bandsaw Blade - TPI 10/14Deskripsi:M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.atribut:
- Teeth Per Inch: 10/14
- Keensaw Bandsaw Blade TPI 3/4atribut:
- Teeth Per Inch: 3/4
- TJAP MATA Mata Pisau Gergaji Pitaatribut:
- Overall Length (m): 50
- Funasaw Bandsaw Blade for Contour MachineDeskripsi:-Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
- Keensaw Bandsaw Blade TPI 6/14atribut:
- Teeth Per Inch: 6/14
- ASADA Rechargeable Band Saw BladeDeskripsi:For cutting steel cans, stainless steel tubes, steel materials, electric cables, etc. For cutting of conduit, cable, C channel, handrail, aluminum sash, cable rack, full screw bolt, lighting rail, copper pipe, steel pipe, etc.atribut:
- Number of Mountains: 14/18
- Material: Cobalt high Speed Steel
- Conform: Rechargeable band Saw H60Eco
- Applicable Cutting Material: Steel, Stainless Steel, Steel, Wire and Cable
- TRUSCO Number: 391-7517
Daftar Harga metal band saw blade Terbaru March 2026
| Keensaw Bandsaw Blade TPI 5/8 | Rp209.900 |
| HAKANSSON M42 Metal Bandsaw Blade - TPI 4/6 | Rp309.900 |
| BAHCO Bandsaw | Rp339.900 |
| SIMONDS A8 Bi Metal Band Saw Blade | Rp179.900 |
| Keensaw Bandsaw Blade TPI 4/6 | Rp209.900 |
| Wipro Band Saw Blade | Rp58.900 |
| KRISBOW Mesin Gergaji Pita | Rp16.999.900 |
| Makita Band Saw Blade | Rp319.900 |
| LENOX Band Saw | Rp169.900 |
| BAHCO Cut-off Bimetal Bandsaw | Rp2.399.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































/5qP102313206-2.jpg)







/d2P104563470-2.jpg)